Shop Alternate Products
This Product is Discontinued
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 11/16x3/4x1-5/8x5-5/8 (Discontinued)
Mfr # C33001
Zoro # G2498115
This Product is Discontinued
Key Features
- Milling Diameter 11/16"
- Length of Cut 1 5/8 in
- Overall Length 5 5/8 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees