Mitutoyo
Point Micrometer, Digital, 0 to 1", 30 Deg
Mfr # 342-361-30
Zoro # G2499104
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Explore More Products
- MITUTOYO Electronic Micrometer, 3 to 4", SPC 293-333-30
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" 64PKA119
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" 406-351-30
- MITUTOYO Digimatic Mic 4" No-Spc Output 293-343-30
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" 293-676-20
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 129-116
- MITUTOYO Micrometer, Inside, 775-800/.01mm 133-172
- MITUTOYO Micrometer, 250-275mm, 0.001mm, IP65 293-256-30
- MITUTOYO Mic Head, .250mm R/N 148-212
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet T230XRL
- MITUTOYO 7 to 8"/.0001" O. Mic R 103-222
- Mitutoyo Precision Measuring Tools