Banjo
Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene
Mfr # 200A
Zoro # G2500285
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 2"
Explore More Products
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size 150B
- BANJO 3" x 2" Male Spool Adapter Cam Lever Coupling 300F200F
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling 125C
- BANJO 2" Male Adapter Dust Plug 200PL
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling 100D
- BANJO 4" Female Coupler x MNPT Cam Lever Coupling 400B
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO Impeller Bolt Gasket 12774VA
- MILTON 1" MNPT B Style Cam Groove Coupler PK 5 2102-2
- APG 2-1/2" Aluminum Part A 325AAL
- Banjo Camlock Fittings