Shop Alternate Products
This Product is Discontinued
Nb
Mini-Guide Assy, Single Carriage, 355 mm L (Discontinued)
Mfr # SEBS9BUU-1-355mm
Zoro # G2500985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single Carriage
- Base Width 9 mm
- Rail Height 5.5 mm
- Rail Length 355 mm
- Carriage Height 7.8 mm