Zoro Select
Grooved Pin, TypeE, Steel, 1/2in, 0.125, PK10
Mfr # U39750.012.0100
Zoro # G2502291
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/8 in
Explore More Products
- ZORO SELECT Grooved Pin, TypeE, Steel, 1/2in, 0.125, PK10 U39750.012.0075
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39720.060.0020
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39730.030.0024
- ZORO SELECT Grooved Pin, TypeA, Steel, 3/4in, 0.250, PK10 U39710.025.0100
- ZORO SELECT Pin, Steel, 8mm dia., PK10 M39740.080.0050
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39750.030.0008
- ZORO SELECT Pin, Steel, 8mm dia., PK25 M39740.080.0016
- ZORO SELECT Pin, Steel, 6mm dia., PK25 M39710.060.0012
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39750.025.0030
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39710.020.0024
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39740.040.0012
- Zoro Select Grooved Pins