Ssi
5" Wafer Flange Cast Iron Double Disc Check Valve
Mfr # 0500-125WTIBB-T
Zoro # G2502394
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Wafer Flanged
- Connection 125 Class Wafer Flange
- Body Material Cast iron
- Flow - Valves 2000 gpm
Explore More Products
- SSI 3" Wafer Flange Cast Iron Silent Check Valve 0300-125WCITM-T
- SSI 2" Wafer Flange Stainless Steel Double Disc Check Valve 0200-600WTTTM-T
- SSI 4" Wafer Flange Cast Iron Silent Check Valve 0400-125WCIBM-T
- SSI 2" Wafer Flange Cast Iron Silent Check Valve 0200-125WCIBM-T
- SSI 4" Flanged Cast Iron Triple Duty Check Valve 0400-125TFI-B
- SSI 2" Wafer Flange Cast Iron Silent Check Valve 0200-125WCITM-T
- SSI 10" Wafer Flange Cast Iron Double Disc Check Valve 1000-125WTIBB-T
- SSI Silent Check Valve, Cast Iron, 8", Flange 0800-125WCIBM-T
- SSI Triple Check Valve, Cast Iron, 8", Flange 0800-125TFI-B
- ZOELLER Silent PVC Full Flow Check Valve 3" 30-0044
- BASIKS Check Valve, CPVC, 2", EPDM, Threaded TBC360-200EPT-CP
- Ssi Valves