Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # 5362693
Zoro # G2503252
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.7
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Explore More Products
- WIDIA Spiral Point Tap, Bottoming 2 Flutes 13639
- WIDIA Spiral Point Tap Plug, 2 Flutes 13251
- WIDIA Spiral Point Tap, Plug 2 Flutes 13257
- WIDIA Spiral Point Tap, Plug, 2 13235
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNJC, 2 Flutes, Bright 14030
- WIDIA Spiral Point Tap, Plug, 2 12032
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN 19850
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, TiCN 19832
- WIDIA Spiral Point Tap, #10-32, Bottoming, UNF, 2 Flutes, CrC/C VTAFT5110
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN 19003
- OSG Spiral Point Tap, Plug, 2 1201208
- Widia Taps