Zoro Select
#10-24 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # 1PRY7
Zoro # G2503733
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive Hex
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRY4
- ZORO SELECT #6-32 x 5/16 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRW3
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRX5
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0075
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.016.0175
- ZORO SELECT #6-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.013.0100
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 3000 PK 3108MSU
- ZORO SELECT M5-0.80 x 12 mm Torx Pan Machine Screw, Plain A4 Stainless Steel, 2000 PK MI512MTPA4
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 750 PK M612MPF188
- L.H. DOTTIE #10-24 x 1-1/4 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK T1024114TB
- ZORO SELECT 1/4"-20 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 600 PK 1448MH
- Zoro Select Machine Screws