Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 3/8"-16, 2 1/4 in Inside Ht, 1 in Inside Wd/Dia, 304 Stainless steel, 10 PK (Discontinued)
Mfr # 5YY26
Zoro # G2504695
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Inside Height 2 1/4 in
- Inside Width/Diameter 1 in
- For Pipe Size 1/2 in
- Material 304 Stainless Steel