Shop Alternate Products
This Product is Discontinued
Westward
Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (Discontinued)
Mfr # 5TUX6
Zoro # G2505063
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #5
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel