Parker
Plug, Carbon Steel, Comp, 1/2In
Mfr # 8BLP8-S
Zoro # G2505587
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Plug
Explore More Products
- PARKER 3/16" Compression Brass 90 Degree Elbow 10PK 165CA-3
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 10PK 68C-6-8
- PARKER Connector, Carbon Steel, CompxM, 1/2In 8MSC4N-S
- PARKER 7/8" Compression-Align Brass Union Tube 10PK 62CA-14
- PARKER 1/4" Compression Brass Union Elbow 10PK 165C-4
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1In 16 CBU-S
- PARKER Compression style fitting 26-F-S-JIC 37/SAE 45-STR 16826-4-5
- PARKER INTRULOK - PIPE 90 DEG 6 CBI2-B
- PARKER STUD ELBOW 8MMX1/8'' BSPT 0109 08 10
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In 4 SBU-S
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In GSCR-42
- Parker Tube Fittings