This item is Discontinued.

3M Aqua-Pure Replacement Filter Cartridge, 0.5 gpm, 5 Micron, 2-5/16" O.D., 8 7/8 in H AP327

Replacement Filter Cartridge, 0.5 gpm, 5 Micron, 2-5/16" O.D., 8 7/8 in H (Discontinued)

  • Mfr # AP327
  • Zoro # G2506472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP327
Zoro #
G2506472
UPC #
016145327018
Country of Origin
Mexico

Dimensions

Height
8 7/8 in
Outside Dia.
2-5/16"
Filter Diameter
2 5/16 in

Details

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Mfr. No. AP310
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
1500 gal
Standards
NSF 42
Item
Replacement Filter Cartridge
Fits Brand
Aqua-Pure
Filter Flow Rate
0.50 gpm
Filter Reduces
Chlorine Taste, Dirt, Odor, Rust, Scale
Micron Rating
5
Reduces
Chlorine, Taste, Odor, Dirt, Rust and Scale Reduction
Filter Media
Granular Activated Carbon
Material of Construction
Granular Activated Carbon / Scale Inhibitor
Type
Quick Change

Description

Replacement Filter Cartridge, For Use With Mfr. No. AP310, Reduces Chlorine, Taste, Odor, Dirt, Rust and Scale Reduction, Micron Rating 5, Flow Rate 0.5 gpm, Service Life 1500 gal, Filter Media Granular Activated Carbon, Application Drinking Water, Standards NSF 42

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.