Download CAD Files
Zoro Select
Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish
Mfr # U20170.075.3600
Zoro # G2506691
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.050.9999
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.087.7200
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.050.8888
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 1 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK 32507
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade B7, Black Oxide Finish M22100.120.1000
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 1 1/2 in, Steel, Grade 2, Zinc Plated Finish, 50 PK 32422
- ZORO SELECT Fully Threaded Rod, 1-3/4"-8, 16 in, Steel, B16, Plain Finish, 3 PK U22551.175.1600
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 1 1/2 in, Steel, Grade 2, Zinc Plated Finish, 25 PK 32350
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade A, Plain Finish U20200.137.7200
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish RTH-51618-48
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish 10650
- Zoro Select Fully-Threaded Rods & Studs