Boston Gear
Shaft Coupler Body, 1-1/8 In. Bore Dia.
Mfr # FC30 1 1/8
Zoro # G2506707
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC30
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 3 in
- Assembled Coupling Length 5.47 in
Explore More Products
- BOSTON GEAR Shaft Coupler Body FC15 7/8
- BOSTON GEAR Shaft Coupler Body FC12 1/2
- BOSTON GEAR Shaft Coupler Body FC38 1 1/4
- BOSTON GEAR Shaft Coupler Body FC20 1/2
- BOSTON GEAR Shaft Coupler Body FC25 1
- BOSTON GEAR Shaft Coupler Body FC45 2 1/8
- BOSTON GEAR Shaft Coupler Body FC38 1 5/8
- BOSTON GEAR Jaw Coupling Hub, 1-1/2 in., 2.750 in. SSFC15 SOLID
- BOSTON GEAR Shaft Coupler Body FC20 9/16
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK L05058NK
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" 29HY81
- Boston Gear Couplings, Collars, & Adapters