Square D
Neutral Bar, 100 A
Mfr # NQN1CU
Zoro # G2506935
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NQ Panelboards
- Amps 100 A
- Max. Wire Size 4 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Amps AC 100
Explore More Products
- SQUARE D Mounting Kit SK5668
- SQUARE D Neutral Lug Kit LK70AN
- SQUARE D Qo Ground Bar Kit PK23GTA
- SQUARE D Pnlbd Cover/Trim Nf T1 F 32H 20W NC32FHR
- SQUARE D Cb Handle Padlock Attachment GFI2PA
- SQUARE D Distribution Panel HQO306
- SQUARE D Interphase Barriers, PK6 LV426920
- SQUARE D Lug Kit, (2) Aluminum Compression Lug LV426988
- SQUARE D Panelboard Cover, Surface NC68VS
- SQUARE D Switch Fusible Qmb 600V 1200A 3P QMB368W
- GE Cover, Surface, 20Wx76.5inL AF76S
- Square D Circuit Breaker & Panelboard Accessories