Shop Alternate Products
This Product is Discontinued
Hpc
Key Ring, Round Ring Type, 11" Ring Size (Discontinued)
Mfr # LKR-11
Zoro # G2507285
This Product is Discontinued
Key Features
- Type Carbon Steel with Threaded Sleeve
- Ring Type Round
- Ring Size 11"
- Finish Bright Galvanized
- Application Grouping up to 250 Keys