- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black
Ashcroft
Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451279SS04LXLL60
Zoro # G2508572
$227.37
11% off
Free Shipping & Returns
$200.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Process
- Accuracy +/-0.5%
- Material Phenolic
- Brand Ashcroft
- MFR #451279SS04LXLL60
- Zoro #G2508572
- UPC #723259700322
- Country of OriginUnited States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5.81" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.375 in |
Process Connection Size | 1/2 in |
Case Diameter | 5.81 in |
Manufacturer Warranty Length | 10 yr |
Case Depth | 3.36 in |
Details
Item | Process Pressure Gauge |
Connection Location | Lower |
Gauge Application | Process |
Range | 0 to 60 psi |
Accuracy | +/-0.5% |
Material | Phenolic |
Color | Black |
Application | Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing |
Gauge Primary Range Values | 0 to 60 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Plastic |
Case Color | Black |
Gauge Connection Location | Bottom |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Liquid Filled | No |
Max. Pressure (PSI) | 60 |
Smallest Graduation | 0.5 psi |
Basic Gauge Socket Material | Stainless Steel |
Gauge Case Color | Stainless Steel |
Basic Gauge Lens Material | Glass |
Gauge Case Material | Phenolic |
Gauge Lens Material | Glass |
Graduations | 5 psi |
Gauge Accuracy | +/-0.50% |
Calibration Certificate Included | No |
Gauge Panel Mountable | Yes |
Series | 1279 |
Gauge Socket Material | 316 Stainless Steel |
Gauge Mounting Method | Surface |
Gauge Sensor Material | 316 Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Gauge Primary Range Smallest Graduation | 0.5 |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Gauge Special Options | PLUS!(TM) Performance |
Basic Gauge Wetted Parts | Stainless Steel |
Pressure Range | 0 to 60 psi |
Socket Material | 316L Stainless Steel |
Case Material | Phenolic |
Standards | ASME, CRN, UL 94-V-0 |
Process Connection | 1/2 in NPT Male |
Accuracy Grade | ASME B40.100 Grade 2A |
IP/NEMA Rating | Not Rated |
Pressure Range Type | Pressure |
Gauge Wetted Parts | Stainless Steel |
Sensor Material | 316L Stainless Steel |
Includes Mounting Hardware | No |
Field Fillable | No |
Pressure Gauge Type | Process Pressure Gauge |
Freeze Resistant Movement | No |
Case Construction | Solid Front with Pressure Relief Back |
Hazardous Location Rating | Not Rated |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Includes Calibration Certificate | No |
Cleaned for Oxygen Service | No |
Gauge Accuracy Grade | Grade 2A - Process |
Dial Color | White |
Process Connection Type | NPT |
Primary Scale Units | psi |
Primary Pressure Scale Color | Black |
Bezel Material | Polycarbonate |
Panel-Mountable | No |
Movement Material | 400 Stainless Steel |
Bezel Mounting Type | Threaded |
Removable Bezel | Yes |
Burst Pressure | 1,600 psi |
Dial Face Material | Aluminum |
Primary Pressure Range | 0 to 60 |
Pointer Material | Aluminum |
Sensor Type | Bourdon Tube |
Lens Material | Glass |
Accuracy Scale | Full Scale |
Primary Scale Minor Graduations | 0.5 |
Pointer Characteristics | Micrometer Adjustable |
Movement Type | Rotary |
Non-Sparking | No |
Scale Type | Single |
Lens Material - Gauge | Glass |
Blowout Safety Back | Yes |
Includes Vent Plug | No |
Liquid-Filled Case | No |
Vibration Resistance | Dry Case Vibration-Dampened |
Compatible Process Media | Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater |
Dial Face Color | White |
Gauge Case Liquid | None |
Process Temperature Range | -20 Degrees to 250 Degrees F |
Ambient Operating Temperature Range | -20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C) |
Panel Mount Characteristics | 3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle |
Dry Dampening Feature | PLUS! Performance |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL300
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL400
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL600
- ASHCROFT Pressure Gauge 186044 (M23DDG01B160S80)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL1500
- ASHCROFT Pressure Gauge 201032S75L60#
- ASHCROFT Pressure Gauge 351009SWL02LXR5300#
- ASHCROFT Pressure Gauge 451220S04L100#
- ASHCROFT Pressure Gauge 401008SL01B15#
- ASHCROFT 0-30IN-HG 0-15PSI 3-1/2IN 1/4IN NPT PRESSURE GAUGE 35-1009-SW-02L-30IMV&15#
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange 115D-604C
- Ashcroft Pressure Gauges