Parker
Coil Kit, 22MM 3 Pin, 120 VAC, Viking
Mfr # P2FCB453
Zoro # G2508606
$45.35
17% off
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viking Xtreme Series
- Function 22MM 3-Pin 120V AC
- Accessory Type Coil Kit
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6653921153
- PARKER Air Control Valve, 120VAC, 1/4" Size B511ACB53C
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B360BB549C
- PARKER Coil Kit, 22MM 3 Pin, 24 VDC, Viking P2FCB448
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B310BB549C
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B521BB549C
- PARKER Solenoid Air Control Valve, 1 In, 24VDC L6958921149
- PARKER Solenoid Air Control Valve, 1 In, 24VDC L6758910249
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6653922153
- NORDSON 24V-DC SOLENOID VALVE 1069208
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC M252SS-120-A
- Parker Solenoid Air Control Valves