Dayton
Propeller, Dia 3 1/2 In, 40 Deg Pitch
Mfr # 5JLK3
Zoro # G2508764
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 3 1/2 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 10
- Blade Material Aluminum
- Max. RPM 3000
Explore More Products
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In 5JLN1
- DAYTON Replacement Fan Blade 508184
- DAYTON Replacement Propeller for 30" Fan VE1VCG2PG
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In 5JLN3
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In 5JLL8
- DAYTON Replacement Propeller, 24 In 2ATW2
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch 5JLP5
- DAYTON Fanblade, 24 In, 1/2 HP 4HZ06
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In 5JLL1
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In 5JLN6
- DAYTON Fanblade, 30 In, 1/4hp 4HZ03
- Dayton Replacement Propellers