Osg
End Mill, Carbide, WXS, 11mm, 4FL, Corner Rad
Mfr # 457011011
Zoro # G2508886
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 2.00mm
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
Explore More Products
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L 404-4724
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L VG441-2500
- OSG Carbide End Mill, HP441, 1/4 D, 3/4 Cut L HP441-2500
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L 404-3150
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End 70400716
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L 404-2756
- OSG Carbide End Mill, 10mm dia., 22.00mm Cut HP434-3934
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L 205298311
- OSG Corner Radius End Mill, 20.00mm dia. 39152011
- YG-1 TOOL CO Carbide End Mill, Sq, 1, 1-1/2 Cut L 07600
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Yellow Series Carbide End Mills 102856
- Osg Carbide 4-Flute End Mills