Power First
Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3
Mfr # 1TNA7
Zoro # G2509367
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material Rubber
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 16/3 1TNB4
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 1TNC5
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord 52NY29
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 1TNC8
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 1TNB7
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 1FD84
- POWER FIRST Power Cord, 6-15P, SJO, 8 ft., Blk, 15A, 14/3 3AY39
- POWER FIRST Power Cord, 1-15P, SPT-1, 8 ft., Blk, 10A, 18/2 1FD94
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft P024-010
- COMPREHENSIVE 25ft Standard PC Power Cord-Black PWC-BK-25
- NOBLES/TENNANT CORD - POWER 18/3 SJT 50' BLACK, 300V, REPLACES GC1830502 9007745
- Power First Power Cables