Turnstile

Horizontal Rail, 6 Ft, Brushed Chrome


$80.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Chrome
  • Hardware Included
  • Overall Length (In.) 72 in
  • Overall Width (In.) 1 3/4 in
  • Material Steel
See all product information