Shop Alternate Products
This Product is Discontinued
Carmex
Thread Mill, MTS0312C9814UN (Discontinued)
Mfr # MTS 0312 C98 14 UN
Zoro # G2510094
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Thread Type UN
- Overall Length 2-1/2 in
- Shank Dia. 0.312 in
- Thread Size 7/16