Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, 3/8 in. Bore Dia., 360 lb. (Discontinued)
Mfr # XA03X2806
Zoro # G2510234
This Product is Discontinued
Key Features
- Wheel Dia. 3 1/2 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 360 lb