Westward
#54 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5PME5
Zoro # G2510916
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD #59 Cobalt 135 Deg. Jobber Length Drill Bit 5PMF0
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit 5PLY8
- WESTWARD #53 Cobalt TiN 135 Deg. Jobber Length Drill Bit 5PME4
- WESTWARD 7.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLT4
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt 401J57
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFE9
- WESTWARD #52 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VUA5
- WESTWARD #41 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFL5
- WESTWARD #36 2-1/2" TiN 135 Deg. Jobber Length Drill Bit 6PRT4
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 45681
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide 5TVL2
- Westward Jobber Length Drill Bits