Shop Alternate Products
This Product is Discontinued
Thogus
1/2" x 3/4" x 3/4" Polypropylene Barbed Tee PK 10 (Discontinued)
Mfr # TT981212/PPN-10-G
Zoro # G2511354
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1/2 in x 3/4 in x 3/4 in
- Fitting Connection Type Barbed
- Tube Inside Dia. 0.730 in