Weiler
Arbor Mount Flap Disc, 4-1/2in, 60, Med.
Mfr # 97904
Zoro # G2511467
$9.34
11% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Explore More Products
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse 95977
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM 98903
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut 51316
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 80Z 50925
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. 98830
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. 98828
- WEILER 4" Tiger Disc Abrasive Flap Disc, Flat (TY27), 40Z, 5/8" 50693
- WEILER 7" Abrasive Flap Disc, Conical (TY29), Phenolic Backing 60Z, 7/8" 31363
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 40Z, 5/8"-11 UNC 50014
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc F-4530409H
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc DW8353
- Weiler Flap Discs