Square D
120VAC Mechanically Held Lighting Contactor 8P 30A
Mfr # 8903LXO80V02
Zoro # G2512054
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Mechanically Held
- Number of Poles 8
- Height 8.81 in
- Width 5.63 in
Explore More Products
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A 8903LXO80V04
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A 8903LO1000V02
- SQUARE D 600VAC Lighting Contactor 2P 100A 8903SQG1V02
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A 8903LG80V02
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A 8903LO80V04
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A 8903LO80V02
- SQUARE D Lighting contactor, electrically held, 3 8903SXO2V02
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 100A 8903SQO3V02
- SQUARE D 120VAC Mechanically Held Lighting Contactor 2P 30A 8903SMO10V02
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A CR463M20NJA
- GE 120VAC Electrically Held Lighting Contactor 2P 30A CR463L20AJA
- Square D Contactors & Contacts