Cleveland
Chucking Reamer, 5/64 In., 4 Flute, HSS
Mfr # C25100
Zoro # G2513016
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/64 in - 0.0781
- Material - Machining High Speed Steel
- Overall Length 3 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Explore More Products
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight C35454
- CLEVELAND Chucking Reamer, 12mm Size, HSS, Straight C26015
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral C30268
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral C30235
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral C29803
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral C29457
- CLEVELAND Chucking Reamer, 19/32" Size, HSS, Straight C26284
- CLEVELAND Chucking Reamer, C Size, HSS, Straight C25492
- CLEVELAND Chucking Reamer, #12 Size, HSS, Straight C25369
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS 11V391
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank 5481685
- Cleveland Reamers