Zoro Select
Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Plain Finish, 10 PK
Mfr # U08360.037.0100
Zoro # G2513360
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Material Grade/Class Grade A
Explore More Products
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK U08360.037.0300
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Plain Finish, 10 PK U08360.037.0200
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 10 PK U08360.037.0125
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 50 PK U08360.025.0250
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK 1416BE
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK U08360.031.0250
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 50 PK U08361.025.0300
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 200 PK 3148BE
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 25 PK U08361.031.0175
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK 3720BE
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK 71325
- Zoro Select Elevator Bolts