Ves
Fan Speed Control, fwd, rev, 120 V
Mfr # ICFCFR5-S
Zoro # G2513497
$73.35
7% off
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 5 A
- Voltage 120V
- Plate Color Silver
- Switch Color Black
- Max. Wattage 540
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. FG6
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V VFMVS-1S
- MULTIFAN Ceiling Mount Bracket, Steel CHBRACKET20
- BROAN Adj Speed Control, Unit Mount, 120 V 80L
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory CTFSQ-F-IV
- CANARM Centrifugal Duct Fan, In-line, 120V, 4" DFRC-4ES
- SOLER & PALAU Ventilation Control, Use With 3CGA3 CVC-100
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A 2727.1
- FANTECH Speed Control, 230V, 10 Amp RPE 210
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. FKD 12XL
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, White CTFSQ-F-WH
- Ves Fan Speed Control