Zoro Select

Clevis Pin, Std, 18-8, 0.625 In x2 In L


$7.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Clevis Pin Type Without Pin
  • Pin Head Type Head
  • Basic Material Stainless Steel
  • Material Grade 18-8
See all product information