Keson
50 m Tape Measure, 1/2 in Blade
Mfr # FLT50MM
Zoro # G2514075
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 50 m
- Tape Measure Product Grouping Tape Measure
- Blade Width 1/2 in
- Measurement Type Metric
- Graduations 2 mm, 5 mm
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade OTR-1810-50
- KESON 1 x 16 in Ultra Bright Blade Tape Measure PG1816UB
- KESON Metric Tape Measure PGPRO3MV
- KESON 8 m Tape Measures, 25 mm Blade PGT8MV
- KESON Engineers and SAE Tape Measure PGPRO181025V
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade SR-100M
- KESON 30'L Powerglide Locking Tape Measure with Rubber Grip PG1830
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade SR-18-200
- KESON Rule Tape 200Ftx3/8In Fibergls OTR18200
- STANLEY WORKS TOOLS Long Tape Rule 0375 in x 100 ft Steel 34106
- WESTWARD Tape Measure, 35 ft. L Blade, Steel 55MN53
- Keson Measuring and Layout Tools