Shop Alternate Products
This Product is Discontinued
Parker
1/4" CPI x 3/8" Flare Brass 37 Degree Flare Connector (Discontinued)
Mfr # 4-6 XHBZ-B-GR
Zoro # G2514093
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Pipe Fitting Shape Connector
- Compression Thread Size 7/16-20
- Fitting Connection Type CPI(TM) x Flare