Zoro Select
Rod, SS, 303, 2 3/4 In Dia x 1 Ft L
Mfr # 2EXA8
Zoro # G2514276
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L 3ANN3
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L 7306_24_0
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 6 Ft L 2EXD3
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 6 Ft L 2EXD8
- ZORO SELECT Rod Stock, SS, 24 in Overall L 4R.312-24
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L 2EXK1
- ZORO SELECT Rod Stock, SS, 36 in Overall L 416r1.75-36
- ZORO SELECT SS Round Bar 304, 36 in Overall L 24707_36_0
- ZORO SELECT Disc 316L Stainless Steel , 3 in L DSC-316-5X3
- ZORO SELECT SS Round Bar 303, 48 in Overall L 2019_48_0
- ZORO SELECT SS Round Bar 303, 12 in Overall L 2011_12_0
- Zoro Select Stainless Steel Rods