Anvil
1-1/4" x 3/4" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125
Mfr # 0300149408
Zoro # G2514355
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Explore More Products
- ANVIL 2" Cast Iron 90 Degree Elbow 0306000407
- ANVIL Malleable Iron Square Head Plug Class 150 0318901527
- ANVIL Malleable Iron Reducer Coupling Class 300 0310545207
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 0308007202
- ANVIL 1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free 810000810
- ANVIL 2" Black Forged Steel 90 Degree Street Elbow 0361109705
- ANVIL 2 x 4 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI 0831037809
- ANVIL Cast Iron 45 Degree Elbow Class 125 0306019407
- ANVIL COUPLE BLACK 1.25X3/4"" 8700134458
- ANVIL 1/2" x 3/8" Black Forged Steel Reducer 0361175508
- ANVIL Cast Iron Tee Class 125 0300032406
- Anvil Fittings