Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 10 PK
Mfr # U51010.037.0350
Zoro # G2514797
$11.34
12% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3-1/2 in
- Head Width 9/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK M55010.160.0040
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK U08210.025.0062
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/8 in L, 100 PK U01200.025.0137
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK U51007.025.0125
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L M01010.420.0080
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/4 in L, 10 PK U04104.037.0425
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 25 PK N04104.056.0125
- ZORO SELECT Class 8.8, M8-0.75 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 300 PK M875D9318
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK N04160.062.0300
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK 62603
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 5 PK U04360.062.0800
- Zoro Select Hex Head Cap Screws