Tsubaki
Sprocket , 40 Chain Size, 21 # of Teeth
Mfr # 40P21
Zoro # G2516157
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 21
- Outside Dia. 3.617 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth 35B11F-5/8
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth 25B14
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth 40SH32
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth 60SH15
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 24 # of Teeth 60B24
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth 35B12F-1/2
- TSUBAKI Sprocket Chain Rlr 2-1/2In 9.043In #100, 100BTL21 100BTL21
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 14.76In, 60B60F-1D 60B60F-1D
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 9-1/2In, 60B38F-1D 60B38F-1D
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/4 Bore Dia., C4016X 1 1/4
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth 60B17F-1
- Tsubaki Chain Sprockets