Shop Alternate Products
This Product is Discontinued
Thogus
Male Adapter, 3/8 x 1/8 In, Nylon, PK10 (Discontinued)
Mfr # TA1026/N
Zoro # G2517566
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/8 in