- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Red, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Red, Labels/Roll: Continuous (Discontinued)
Mfr # PTL-43-439-RD
Zoro # G2518013
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Material Vinyl B439
- Width 1-29/32"
- Length 50 ft.
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-43-439-RD
-
Zoro #
G2518013
- UPC # 662820186816
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-29/32" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Width | 1 29/32 in |
Label Size (WxL) | 1 29/32 in |
Roll Size | 1 29/32 in x 50 ft |
Details
Color | Red |
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label Tape Cartridge |
Material | Vinyl B439 |
Labels per Roll | Continuous |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155 |
Tape Format | Continuous Roll |
Label Type | Vinyl |
Application | Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Outlet Faceplates, Panel Labeling, Rating Plates, Voice and Data ID |
Temp. Range | -70 Degrees to 104 Degrees F |
Background Color | Red |
For Use With | TLS2200 |
Tape Material | Vinyl |
Label Material | Vinyl B439 |
Adhesive | Adhesive |
Label Color & Finish - Continuous General Purpose | Red ( Gloss ) |
Adhesive Material | Acrylic |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Product Type | Vinyl General Identification Label |
Material Series | B-439 |
Indoor/Outdoor Usage | Outdoor |
Maximum Service Temperature | 176 Degrees F |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Label Color | Red |
For Print Method | Thermal Transfer |
Label Media Format | Continuous Roll |
Minimum Service Temperature | -94 Degrees F |
Color - Continuous General Purpose | Red |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Adhesive Properties | Aggressive Permanent Adhesive |
Label Finish | Gloss |
Adhesive Strength - Continuous General Purpose | Aggressive Permanent |
Label Thickness | 0.0042 in |
Adhesive Strength & Material - Continuous General Purpose | Aggressive Permanent Acrylic |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6010, M71-R6000, R6010, Roll Length 50 ft, Width 1 29/32 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-439, Maximum Service Temperature 176 Degrees F