Tsubaki

Roller Link, Double Pitch


$48.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type SK-2 Heavy Conveyor
  • Industry Chain Size C2062H
  • Chain Link Material 600 Stainless Steel
  • Industry Chain Pitch 1 1/2 in
  • Number of Strands Single
See all product information