Zoro Select
Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK
Mfr # U01209.031.0300
Zoro # G2518750
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3 in
- Head Width 1/2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK U01200.037.0500
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK U51007.062.0125
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 50 PK M01220.100.0090
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 10 PK N04360.056.0300
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 375 PK 5020CH8O
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L, 5 PK M51000.120.0180
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 225 PK 5036CH8O
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L ZS61612C24
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M01010.080.0016
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK U55000.037.0750
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK M01210.360.0080
- Zoro Select Hex Head Cap Screws