Zoro Select
Rod, Steel, 1018, 3/4 In Dia x 3 Ft L
Mfr # 18R.75-36
Zoro # G2519535
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Explore More Products
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 1 Ft L 2AHG4
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L 2AHH2
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 6 Ft L 2HJK7
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L 2HJW6
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. DCFA2R1.5-36
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L 18R.25-72
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 6" W hf1.25x6-36
- ZORO SELECT Tool Steel Rod, 12 in L, 1 5/8 in Dia. DCFD2R1.625-12
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft 2HJW2
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 9999_36_0
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 10008_24_0
- Zoro Select Carbon Steel Rods