Condor
Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 18 in L, Yellow, Large
Mfr # 2AG29
Zoro # G2520086
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large 6AH87
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large 3BC99
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large 2AF37
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. 5AJ47
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In 3CZK6
- CONDOR Cut Resistant Sleeve, 18 In., Black 3NYZ8
- MAGID CutMaster Aramax Aramax Knit Sleeves with Alligator Clip AXB224SAC
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff 15-21KVBK18
- TUCKER Sleeve, Protective (Kevlar, 14"L) SK14
- SHOWA Cut Resistant Sleeve, White/Black, L S237-16T
- KYORENE 18" Kyorene Graphene A4 Sleeve With Thumb Hole (ONE SIZE) PKSleeve, 120PK 00-018T (ONE SIZE)
- Condor Abrasion & Cut Resistant Clothing