Zoro Select
7/8"-9 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12030.087.0001
Zoro # G2520701
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Explore More Products
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. U12005.087.0001
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. U12005.100.0001
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. 354365G
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK100 M12020.120.0150
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. 371205G
- ZORO SELECT 1-1/8"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut U12006.112.0001
- ZORO SELECT 1-1/2"-6 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 10 pk. SNFI21500-010P
- ZORO SELECT 1/4-28 CASTLE NUTS GR5 ZINC 15NHC5
- ZORO SELECT 7/16"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. 351075G
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut U12025.150.0001
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. 351205G
- Zoro Select Castle Nuts