Madison
SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi
Mfr # M3827-3NO
Zoro # G2520777
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 50 psi
- Operating Temp. Range 392 Degrees F Max.
- Electrical Connections 22 ga PTFE Coated 24 in Leads
- Mounting Side
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7725
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi M8800-PR
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8000-ULL-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4300
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7790
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi M4010
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC 15PMD1WP
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.1 gpm FS-927, 70826
- Madison Level Switches