Behringer
Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS
Mfr # R8HT62125-PP
Zoro # G2521181
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rail Mount
- Tube Size 2 1/8 in
- Temp. Range (F) -22 to 194
- Length 4.5 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel SH8400-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS R7HT4100-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel SH4100-PP
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel SH4087-PP
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel SH3038-PP
- BEHRINGER Tube Clamp Kit, Tube 30mm, Carbon Steel SH41181-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS R7HT41050-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 30mm In, 304SS SHT41181-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 7/8 In, 304SS TWT3087-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated TW51315-PP
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL S3014S-AL
- Behringer Pipe & Tube Clamps