Zoro Select
1/2" FNPT SS Threaded Outlet
Mfr # 4307003620
Zoro # G2521452
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Outlet 4307003630
- ZORO SELECT 1/4" FNPT SS Threaded Outlet 4307003600
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling 60FC111N114
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L ZUSA-PF-1424
- ZORO SELECT 1/8" Socket Weld SS Union 4307006150
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing 400B113N030020
- ZORO SELECT 1" x 1/4" FNPT SS Reducing Coupling 4381036310
- ZORO SELECT Reducing Tee, 304 SS, 1 1/4 x 1 1/4 x 3/4 4381011030
- ZORO SELECT 3/4" Socket Weld 316 SS 45 Degree Lateral 1501300618
- LEGEND VALVE 2" 90 SS316 ELBOW 416-008
- ZORO SELECT 4" Welded SS Slip-On Flange 4381000480
- Zoro Select Fittings