Dayton
Thermostat Knob
Mfr # 6EDZ3
Zoro # G2521662
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Display Temp. Range (F) 60 -250
- For Use With 6EDY9
- Type Replacement
- Accessory Type Thermostat Knob
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 2NNR7
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F 2NNT5
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC 2NNT2
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 6EDY5
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC 2NNT4
- DAYTON Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST 4PU48C
- DAYTON Thermostat, Wall, 120-277V, 60 Hz 2YU89
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1E1C9
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1E2C9
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 2NNT3
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-29C
- Dayton Line Voltage Thermostats