Proto
24 in L 4 in Cap. Cast Iron Straight Pipe Wrench
Mfr # J824HD
Zoro # G2521671
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 4 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Replacement Parts
Explore More Products
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench J808HD
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench J814HD
- PROTO 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench J848HD
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench J812HD
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench J814A
- PROTO 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench J810HD
- PROTO Internal Pipe Wrench 3/8" J140-38
- PROTO WR PIPE 18 PO818HD
- PROTO INTERNAL PIPE WRENCH 1" POJ140-1
- TITAN 48" L Aluminum Aluminum Pipe Wrench 48" 21348
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Straight Pipe Wrench 70160
- Proto Pipe Wrenches